B418AUPC - 4" Blue NM Obox Cnails

Carlon / Nutek

  • $3.28 (Each)
  • $3.28 (Each)

  • $245.72 (Per 75)

  • $327.63 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B418AUPC
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
B418A-UPC
Description
4" Blue NM Obox Cnails
CL B418A-Upc 4 Square Zip Box W/Na
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481006183 / 00034481006183
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$245.72 (Per 75)
Resources
Images
 
 
B418AUPC - Small Image
 
B418AUPC - Large Image
 
B418AUPC - Large Image
Attachments
 
 
B418AUPC - Specification Sheet
 
B418AUPC - Specification Sheet
Other Links
 
 
B418AUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
4 Square Zip Box W/Na
Description
4" BLUE NM OBOX CNAILS
Long Description
CL B418A-UPC 4 SQUARE ZIP BOX W/NA
Special Features
PVC construction for easier installation, greater performance and lower installation cost
Manufacturer Information
Manufacturers Part Number
B418A-UPC
Brand
Carlon
GTIN
00034481006183
UPC
034481006183
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.19
Carton
75
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat