B455AH - 4G Blue NM Obox Cnails, BRKT&HNGR

Carlon

  • $6.99 (Each)
  • $6.99 (Each)

  • $174.74 (Per 25)

  • $698.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B455AH
Manufacturer
Carlon
Manufacturer's Part Number
B455AH
Description
4G Blue NM Obox Cnails, BRKT&HNGR
Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail Mount, 7.62 In Length, 3.69 In Width, 2.74 In Height, 0.51 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481157632 / 5415022433692 / 00034481157632
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.99 (Each)
Carton
$174.74 (Per 25)
Resources
Specifications Sheets
 
 
B455AH - Specification Sheet
Other Links
 
 
B455AH - Other
Images
 
 
B455AH - Large Image
Attachments
 
 
B455AH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
7.62 in;193.7 mm
Width
3.69 in;93.6 mm
Height
2.74 in;69.7 mm
Descriptions
Product Type
Outlet Box
Description
4G BLUE NM OBOX CNAILS,BRKT&HNGR
Long Description
Outlet Box, PVC Material, Blue, 60 cu.in Capacity, 4 gang, Rectangular, Nail Mount, 7.62 in Length, 3.69 in Width, 2.74 in Height, 0.51 lb/EA
Features
Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails, Bracket Support, and Hanger Bar
Short Description
Outlet Box, PVC, Blue, 4 Gang, Rectangular, Nail and Bracket Support, 60 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
extra long description
ABB B455AH 4G 60 CU IN ZIP BOX W/EX
Additional Information
Mounting Type
Nail Mount
Standards Met
UL E11461 Listed
package quantity
25 CT
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B455AH
sub brand
Carlon(R)
GTIN
00034481157632
UPC
034481157632
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
0.51 lb/EA
Weight per each
0.51
Carton
25
Uses, Certifications, and Standards
Capacity
60 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat