B520AUPC - 4" NM CLNG-Nailbox

Carlon

  • $2.23 (Each)
  • $2.23 (Each)

  • $167.32 (Per 75)

  • $223.10 (Per 100)

In-Stock: 657 available locally (Abilene, TX) ( change location)
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
B520AUPC
Manufacturer
Carlon
Manufacturer's Part Number
B520A-UPC
Description
4" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height, 4 In Diameter, 21 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
034481006213 / 5415022433715 / 00034481006213
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$167.32 (Per 75)
Stock Availability
Abilene
657 (Check another store)
All Stores
52,924
Resources
Images
 
 
B520AUPC - Small Image
 
B520AUPC - Large Image
 
B520AUPC - Large Image
Specifications Sheets
 
 
B520AUPC - Specification Sheet
Other Links
 
 
B520AUPC - Other
Attachments
 
 
B520AUPC - Specification Sheet
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
Polycarbonate
Shape
Round
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Diameter
4 in;101.6 mm
Height
2.30 in;58.4 mm
Descriptions
Description
4" NM CLNG-NAILBOX
Extra Long Description
ABB B520A-UPC 4/0 20 CU IN CEILING
Features
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches
Long Description
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 in Height, 4 in Diameter, 21 lb/100
Product Type
Ceiling Box
Short Description
Ceiling Box, Polycarbonate, Blue
Special Features
(2) Nails Included
Additional Information
Knockouts
0
Made In USA
yes
Mounting Type
Captive Nails
Package Quantity
75 CT
Standards Met
UL E11461 Listed
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B520AUPC
Sub Brand
Carlon(R)
GTIN
00034481006213
UPC
034481006213
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight
21 lb/100
Weight per each
0.21
Carton
75
Uses, Certifications, and Standards
Application
Suitable for Fixture Support Up to 50 Lbs
Mounting
Captive nails
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52,924

Location search:

Greater Abilene Area

Location Stock Available
Abilene
657 View Store
San Angelo
152 View Store
These alternate items can be purchased instead of B520AUPC.
Jump To:

Similar Items

Similar items are close alternatives to B520AUPC, though they may not be 100% alike.

Cross Referenced

These items are similar to B520AUPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S1-20-RAC Legrand Pass & Seymour 00785007206975
7824RAC Raco 00050169978245
S1-20-RAC Raco n/a
4R-20N Thomas & Betts n/a
B520A-UPC Thomas & Betts 00034481006213

* All prices subject to change.

Begin Live Chat