BC44 - Tap

Blackburn Mechanical

  • $8.50 (Each)
  • $8.50 (Each)

  • $849.90 (Per 100)

  • $4,249.50 (Per 500)
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
BC44
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
BC44
Description
Tap
C-Crimps Copper Compression Connector, Run: #6 Sol - #4 STR, Tap #4 Sol - #4 STR, Length 41/64 Inch, Height 51/64
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/GTIN
783786120147 / 00783786120147
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.50 (Each)
Carton
$849.90 (Per 100)
Standard Packaging
$4,249.50 (Per 500)
Resources
Images
 
 
BC44 - Small Image
 
BC44 - Large Image
Attachments
 
 
BC44 - Specification Sheet
Other Links
 
 
BC44 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 - #4 AWG
Material
Copper
Descriptions
Description
TAP
extra long description
ABB BC44 C - TAP
Product Type
C - Tap
Long Description
C-Crimps Copper Compression Connector, Run: #6 Sol - #4 Str, Tap #4 Sol - #4 Str, Length 41/64 Inch, Height 51/64
Special Features
E-Z-Ground&reg, connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
BC44
GTIN
00783786120147
UPC
783786120147
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight per each
0.03
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BC44.
Jump To:

Cross Referenced

These items are similar to BC44 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2L12 Burndy 00781810040157
YC4C Burndy n/a
YC4C4 Burndy 00781810113509
ULT5 ILSCO n/a
CTAP4-4-L Panduit 00074983911189
CTAP44L Panduit n/a
CCT 44 Penn-Union 00785037266024
BC44 Thomas & Betts 00783786120147
CC44 Thomas & Betts 00783786711574

* All prices subject to change.

Begin Live Chat