BH464A - 4G Sblue NM Ob Nails

Carlon

  • $21.97 (Each)
  • $21.97 (Each)

  • $527.28 (Per 24)

  • $2,197.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH464A
Manufacturer
Carlon
Manufacturer's Part Number
BH464A
Description
4G Sblue NM Ob Nails
Outlet & Switch Box, PVC Material, Blue, 63.5 Cu.In Capacity, 4 Gang, Rectangular, Nail Mount, 7.46 In Length, 3.53 In Width, 3.18 In Height, 62.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481145813 / 00034481145813
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.97 (Each)
Carton
$527.28 (Per 24)
Resources
Images
 
 
BH464A - Small Image
 
BH464A - Large Image
Specifications Sheets
 
 
BH464A - Specification Sheet
Attachments
 
 
BH464A - Specification Sheet
Other Links
 
 
BH464A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
7.46 in;189.5 mm
Width
3.53 in;89.7 mm
Height
3.18 in;80.6 mm
Descriptions
Product Type
Outlet & Switch Box
Description
4G SBLUE NM OB NAILS
Long Description
Outlet & Switch Box, PVC Material, Blue, 63.5 cu.in Capacity, 4 gang, Rectangular, Nail Mount, 7.46 in Length, 3.53 in Width, 3.18 in Height, 62.5 lb/100
Features
Four-Gang New Work Outlet Box, Volume 64 Cubic Inches, Length 3.53 Inches, Width 7.46 Inches, Depth 3.18 Inches, Color Blue, Material PVC, Mounting Means Nails
Short Description
Outlet & Switch Box, PVC, Blue, 63.5 cu.in
Special Features
Largest Wire Fill Capacity in their Class
extra long description
ABB BH464A 4G 69 CU IN - HVY WALL E
Additional Information
package quantity
24 CT
Mounting Type
Nail Mount
Standards Met
UL E11461 Listed
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
sub brand
Carlon(R)
Manufacturers Part Number
BH464A
GTIN
00034481145813
UPC
034481145813
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
62.5 lb/100
Weight per each
0.625
Carton
24
Uses, Certifications, and Standards
Capacity
63.5 cu.in
Application
Listed for masonry walls
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat