BH525P - Ceiling Box Hvy Wall W/Ground Lug

Carlon

  • $7.02 (Each)
  • $7.02 (Each)

  • $168.49 (Per 24)

  • $702.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH525P
Manufacturer
Carlon
Manufacturer's Part Number
BH525P
Description
Ceiling Box Hvy Wall W/Ground Lug
Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 3 Inches, Color Blue, Material Polycarbonate, Mounting Means Nails and Grounding Lug
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481157939 / 00034481157939
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.02 (Each)
Carton
$168.49 (Per 24)
Resources
Images
 
 
BH525P - Small Image
 
BH525P - Large Image
Attachments
 
 
BH525P - Specification Sheet
Other Links
 
 
BH525P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Ceiling Box Hvy Wall W/Ground Lug
Description
CEILING BOX HVY WALL W/GROUND LUG
extra long description
ABB BH525P CEILING BOX HVY WALL W/G
Long Description
Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 3 Inches, Color Blue, Material Polycarbonate, Mounting Means Nails and Grounding Lug
Special Features
Resists flexing and holds their shape even in the worst applications
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
BH525P
Brand
Carlon
GTIN
00034481157939
UPC
034481157939
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight per each
0.3
Carton
24
Uses, Certifications, and Standards
Mounting
L bracket and nails
Application
Suitable for Fixture Support Up to 50 Lbs
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat