C5BB - Insulating Polypropylene Cover For All O Die Taps,

Blackburn Mechanical

  • $3.67 (Each)
  • $3.67 (Each)

  • $367.36 (Per 100)

In-Stock: 178 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C5BB
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
C5-BB
Description
Insulating Polypropylene Cover For All O Die Taps,
Insulating Polypropylene Cover For All O Die Taps, 1 3/4 Inch Long or Less
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
N/A
UPC/EAN/GTIN
783786331017 / 5414363149149 / 00783786331017
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.67 (Each)
Carton
$367.36 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
178
Resources
360 Images
 
 
C5BB - 360 Image
Images
 
 
C5BB - Small Image
 
C5BB - Large Image
 
C5BB - Large Image
 
C5BB - Large Image
 
C5BB - Large Image
Other Links
 
 
C5BB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
1.6 in
Length
3.75 in
Width
1.25 in
Descriptions
Description
INSULATING POLYPROPYLENE COVER FOR ALL O DIE TAPS,
Extra Long Description
TB C5-BB INSLG PLASTIC COVER FOR O
Long Description
Insulating Polypropylene Cover for All O Die taps, 1 3/4 inch long or less
Product Type
Inslg Plastic Cover For O Die Taps
Special Features
Thin Strips of the Grass-Skirt mold around the conductors to provide a highly reliable end enclosure. Tapered Drains in both cover halves prevent accumulation of water within the cover, reqardless of which half of the cover is down. Made from Black Polypropylene to resist the elements, UV sun rays and common contaminants
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
C5-BB
GTIN
00783786331017
UPC
783786331017
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Type C, H-Type Compression Connector Cover
Packaging
Weight per each
0.062
Carton
100
Uses, Certifications, and Standards
Application
Secure Double-Locking latches, provide a close-fitting top and bottom seal
Mounting
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 178

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
178 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat