CC22 - Cu C-Type Comp Tap 2-2 2-2

Homac

  • $7.94 (Each)
  • $7.94 (Each)

  • $794.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CC22
Manufacturer
Homac
Manufacturer's Part Number
CC 22
Description
Cu C-Type Comp Tap 2-2 2-2
Copper C-Type Compression Tabs, Wire Range Groove A: 2 Sol - 2 STR, Wire Range Groove B: 2 Sol - 2 STR, Installation Dies TM or C, Length 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786711499 / 00783786711499
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.94 (Each)
Carton
$794.00 (Per 100)
Resources
Images
 
 
CC22 - Small Image
 
CC22 - Large Image
 
CC22 - Large Image
 
CC22 - Large Image
 
CC22 - Large Image
360 Images
 
 
CC22 - 360 Image
Other Links
 
 
CC22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
N
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
3/4 in
Descriptions
Description
CU C-TYPE COMP TAP 2-2 2-2
Product Type
Cu C-Type Comp Tap 2-2 2-2
extra long description
ABB CC 22 CU C-TYPE COMP TAP 2-2 2-
Long Description
Copper C-Type Compression Tabs, Wire Range Groove A: 2 Sol - 2 Str, Wire Range Groove B: 2 Sol - 2 Str, Installation Dies TM or C, Length 3/4 Inch
Manufacturer Information
Manufacturers Part Number
CC 22
Brand
Homac
GTIN
00783786711499
UPC
783786711499
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
C-Type Compression Tap
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
standard
UL E9809, CSA 4503
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat