CC44 - Cu C-Type Comp Tap 6-4 4-4

Homac

  • $5.20 (Each)
  • $5.20 (Each)

  • $520.00 (Per 100)
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
CC44
Manufacturer
Homac
Manufacturer's Part Number
CC 44
Description
Cu C-Type Comp Tap 6-4 4-4
Copper C-Type Compression Tabs, Wire Range Groove A: 6 Sol - 4 STR, Wire Range Groove B: 4 Sol - 4 STR, Installation Dies Tu, BG, 5/8, Length 5/8 Inch
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786711574 / 00783786711574
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Carton
$520.00 (Per 100)
Resources
Other Links
 
 
CC44 - Other
Images
 
 
CC44 - Large Image
 
CC44 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
N
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
5/8 in
Descriptions
Description
CU C-TYPE COMP TAP 6-4 4-4
Long Description
Copper C-Type Compression Tabs, Wire Range Groove A: 6 Sol - 4 Str, Wire Range Groove B: 4 Sol - 4 Str, Installation Dies TU,BG,5/8, Length 5/8 Inch
Product Type
Cu C-Type Comp Tap 6-4 4-4
extra long description
ABB CC 44 CU C-TYPE COMP TAP 6-4 4-
Manufacturer Information
Manufacturers Part Number
CC 44
Brand
Homac
GTIN
00783786711574
UPC
783786711574
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
C-Type Compression Tap
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
standard
UL E9809, CSA 4503
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CC44.
Jump To:

Cross Referenced

These items are similar to CC44 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2L12 Burndy 00781810040157
YC4C Burndy n/a
YC4C4 Burndy 00781810113509
ULT5 ILSCO 67656680048
CTAP4-4-L Panduit 00074983911189
CTAP44L Panduit 07498391118
CCT 44 Penn-Union 00785037266024
BC44 Thomas & Betts 00783786120147
CC44 Thomas & Betts 00783786711574
ULT-4-Z ILSCO 00783669930757
ULT-5-Z ILSCO 00783669930771
ULT4Z ILSCO 78366993075
ULT5Z ILSCO 78366993077

* All prices subject to change.

Begin Live Chat