CCB - 1G RT Blank Cover

Red Dot

  • $1.66 (Each)
  • $1.66 (Each)

  • $33.21 (Per 20)

  • $166.06 (Per 100)
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
CCB
Manufacturer
Red Dot
Manufacturer's Part Number
CCB
Description
1G RT Blank Cover
Weatherproof Receptacle Cover, 1 Gang, 119.5 MM (L);70.30 MM (W), Wall or Ceiling Mount, Rectangular, Steel, Silver, Pre-Galvanized, 6.88 LB/100
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
042269350106 / 5414363936213 / 00042269350106
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$33.21 (Per 20)
Standard Packaging
$166.06 (Per 100)
Resources
Images
 
 
CCB - Small Image
 
CCB - Large Image
 
CCB - Large Image
 
CCB - Large Image
Specifications Sheets
 
 
CCB - Specification Sheet
360 Images
 
 
CCB - 360 Image
Attachments
 
 
CCB - Specification Sheet
Other Links
 
 
CCB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Descriptions
Product Type
Weatherproof Receptacle Cover
Description
1G RT BLANK COVER
Long Description
Weatherproof Receptacle Cover, 1 Gang, 119.5 mm (L);70.30 mm (W), Wall or Ceiling Mount, Rectangular, Steel, Silver, Pre-Galvanized, 6.88 lb/100
Features
Single Gang Weatherproof Receptacle Cover, Material Pre-Galvanized Steel, Silver, Blank, Device Mount
Short Description
Weatherproof Receptacle Cover, 1 Gang, Steel, Silver
Special Features
Single Gang Weatherproof Receptacle Cover
extra long description
ABB CCB DRY-TITE BLANK CVR DEVICE M
Additional Information
dimensions
119.5 mm (L);70.30 mm (W)
Mounting Type
Wall Mount;Ceiling Mount
package quantity
20 CT;100 PK
Standards Met
UL Listed E28688
Made in USA
yes
Knockouts
0
number of outlet
0
Manufacturer Information
Brand
Thomas & Betts
Iberville(R)
Red•Dot(R)
Manufacturers Part Number
CCB
GTIN
00042269350106
UPC
042269350106
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Device Boxes, Covers & Accessories
Packaging
Weight
6.88 lb/100
Weight per each
0.069
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
UL E28688 / UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CCB.
Jump To:

Cross Referenced

These items are similar to CCB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S1987 Eaton Wiring Devices 00032664537752
TP7292 Eaton Wiring Devices 00786189072921
37180 Morris 00601986371803
30278 Mulberry 00095327302784
WPB1-G Legrand Pass & Seymour 00785007269871
5173-0 Raco 00050169517307
BC100S Raco 00092326110013
CR1 RAB Lighting 00019813930701
711-1 Teddico-BWF 00087115007117
CCB Thomas & Betts 00042269350106
DCCB Thomas & Betts 00042269810013
SP41-G Thomas & Betts 00785055202431
30277 Mulberry 00095327302777
WCB1 O-Z Gedney 00687855030095
WPB1 Legrand Pass & Seymour 00785007116205
WC1B Topaz 00751338819016
XWC10 Topaz n/a

* All prices subject to change.

Begin Live Chat