E184 - 1G Bluebox Ears, BRKT, Vclamp

Carlon

  • $5.52 (Each)
  • $5.52 (Each)

  • $552.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E184
Manufacturer
Carlon
Manufacturer's Part Number
E184
Description
1G Bluebox Ears, BRKT, Vclamp
Old Work Box, PVC Material, Blue, 16 Cu.In Capacity, 1 Gang, Rectangular, Molded Ear #4 Swing Bracket, 3-1/2 In Length, 2-1/4 In Width, 2-11/16 In Height, 19 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991017748 / 00785991017748
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.52 (Each)
Carton
$552.42 (Per 100)
Resources
Images
 
 
E184 - Small Image
 
E184 - Large Image
 
E184 - Large Image
Specifications Sheets
 
 
E184 - Specification Sheet
Attachments
 
 
E184 - Specification Sheet
Other Links
 
 
E184 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Width
2-1/4 in;57.15 mm
Height
2-11/16 in;68.2498
Length
3-1/2 in;88.9 mm
Descriptions
Product Type
Old Work Box
Description
1G BLUEBOX EARS,BRKT,VCLAMP
Long Description
Old Work Box, PVC Material, Blue, 16 cu.in Capacity, 1 Gang, Rectangular, Molded Ear #4 Swing Bracket, 3-1/2 in Length, 2-1/4 in Width, 2-11/16 in Height, 19 lb/100
Features
One-Gang Old Work Outlet Box, Volume 16 Cubic Inches, Length 3-1/2 Inches, Width 2-1/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Thermoplastic Molded Ears #4 Swing Brackets, with V-Clamp
Short Description
Old Work Box, PVC, Blue, 16 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
extra long description
ABB E-18-4 18CUIN OLD WORK BOX
Additional Information
Standards Met
UL E11461 Listed
package quantity
100 CT
Made in USA
yes
Mounting Type
Molded Ear #4 Swing Bracket
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E184
sub brand
Carlon(R)
GTIN
00785991017748
UPC
785991017748
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
19 lb/100
Weight per each
0.19
Carton
100
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat