E382DE - 2G Rect WP Tbox 7grythrholes

Carlon

  • $68.05 (Each)
  • $68.05 (Each)

  • $408.28 (Per 6)

  • $6,804.60 (Per 100)
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
E382DE
Manufacturer
Carlon
Manufacturer's Part Number
E382DE
Description
2G Rect WP Tbox 7grythrholes
T Box, PVC Material, Gray, 2 Gang, Rectangular, 1/2 In;3/4 In Knockout Size, 4.62 In Length, 4.62 In Width, 2 In Height, 0.57 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
034481144007 / 5415022439182 / 00034481144007
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.05 (Each)
Carton
$408.28 (Per 6)
Resources
Images
 
 
E382DE - Small Image
 
E382DE - Large Image
 
E382DE - Large Image
Specifications Sheets
 
 
E382DE - Specification Sheet
Attachments
 
 
E382DE - Specification Sheet
Other Links
 
 
E382DE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.62 in;117.3 mm
Width
4.62 in;117.3 mm
Height
2 in;50.8 mm
Descriptions
Product Type
T Box
Description
2G RECT WP TBOX 7GRYTHRHOLES
Long Description
T Box, PVC Material, Gray, 2 Gang, Rectangular, 1/2 in;3/4 in Knockout Size, 4.62 in Length, 4.62 in Width, 2 in Height, 0.57 lb/EA
Features
Two Gang Weatherproof T-Box, Length 4.62 Inches, Width 4.62 Inches, Depth 2 Inches, Material PVC, Color Gray
Short Description
T Box, PVC, Gray
Special Features
T-Box Uses 6-32 x 3/4 in Screw
extra long description
ABB E382DE WP TWO GANG T BOX GRAY
Additional Information
for use with
Non-Metallic Wiring System
Knockout Size
1/2 in;3/4 in
package quantity
6 CT
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E382DE
sub brand
Carlon(R)
GTIN
00034481144007
UPC
034481144007
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof "T" Boxes & Covers
Packaging
Weight
0.57 lb/EA
Weight per each
0.57
Carton
6
Uses, Certifications, and Standards
Application
For use with non-metallic wiring systems only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat