E72 - 6 Ring Term Bulk

Sta-Kon

  • $406.96 (Per 200)
  • $2.03 (Each)

  • $203.48 (Per 100)

  • $406.96 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E72
Manufacturer
Sta-Kon
Manufacturer's Part Number
E72
Description
6 Ring Term Bulk
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 5/16 Inch, Wire Range #6 Awg, Copper, Tin Plated, 200 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210811925 / 5414363934776 / 00786210811925
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$2.03 (Each)
Carton
$406.96 (Per 200)
Resources
Images
 
 
E72 - Small Image
 
E72 - Large Image
 
E72 - Large Image
 
E72 - Large Image
Other Links
 
 
E72 - Other
Attachments
 
 
E72 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
6 RING TERM BULK
Product Type
Non-Ins BS Ring Term 6 5/16
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 5/16 Inch, Wire Range #6 AWG, Copper, Tin Plated, 200 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
extra long description
ABB E72 NON-INS BS RING TERM 6 5/16
Manufacturer Information
Brand
Sta-Kon
GTIN
00786210811925
UPC
786210811925
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
200
Packaging
Weight per each
0.01
Carton
200
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat