E954JXX - 2IN MTR Riser&Adpt

Carlon

  • $145.91 (Each)
  • $145.91 (Each)

  • $2,918.23 (Per 20)

  • $14,591.16 (Per 100)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E954JXX
Manufacturer
Carlon
Manufacturer's Part Number
E954JXX
Description
2IN MTR Riser&Adpt
Meter Riser, 2 In Trade Size, 2.492 In Outside Diameter, 24 In Length, Gray, 2.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
034481322436 / 00034481322436
Weight per unit
2.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.91 (Each)
Carton
$2,918.23 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
E954JXX - Small Image
 
E954JXX - Large Image
 
E954JXX - Large Image
Specifications Sheets
 
 
E954JXX - Specification Sheet
Other Links
 
 
E954JXX - Other
Attachments
 
 
E954JXX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
24 in;610 mm
Size
2 Inches
Descriptions
Product Type
Meter Riser
Description
2IN MTR RISER&ADPT
Long Description
Meter Riser, 2 in Trade Size, 2.492 in Outside Diameter, 24 in Length, Gray, 2.16 lb/EA
Features
Meter Riser, Size 2 Inches, Length 24 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit.
Short Description
Meter Riser, 2 in, Gray, PVC
extra long description
ABB E954JXX 2 INCH SLIP METER RISER
Additional Information
outside diameter
2.492 in;63.30 mm
Color/Finish
Gray
for use with
Schedule 40 & 80 Conduit
package quantity
20 PK
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E954JXX
GTIN
00034481322436
UPC
034481322436
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Risers & Riser Caps
Trade Size
Trade Size
2 in
Packaging
Weight
2.16 lb/EA
Weight per each
2.16
Carton
20
Uses, Certifications, and Standards
Application
For use with Rigid Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat