E970CD - 1/2 "RND/Typex/Conduit Body

Carlon

  • $39.34 (Each)
  • $39.34 (Each)

  • $590.08 (Per 15)

  • $3,933.84 (Per 100)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E970CD
Manufacturer
Carlon
Manufacturer's Part Number
E970CD
Description
1/2 "RND/Typex/Conduit Body
Conduit Body, Type X Conduit Form, 15.16 Cu.In Capacity, Gray, 4.625 In Width, 2.420 In Height, 4 Knockouts, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
034481066743 / 00034481066743
Weight per unit
0.655 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.34 (Each)
Carton
$590.08 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
E970CD - Small Image
 
E970CD - Large Image
 
E970CD - Large Image
Specifications Sheets
 
 
E970CD - Specification Sheet
360 Images
 
 
E970CD - 360 Image
Attachments
 
 
E970CD - Specification Sheet
Other Links
 
 
E970CD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.420 in;61.47 mm
Width
4.625 in;117.48 mm
Descriptions
Description
1/2 "RND/TYPEX/CONDUIT BODY
Product Type
Conduit Body
Special Features
Four knockout type socket openings, 90 degree spacing
Long Description
Conduit Body, Type X Conduit Form, 15.16 cu.in Capacity, Gray, 4.625 in Width, 2.420 in Height, 4 Knockouts, 0.66 lb/EA
Features
Type X Round Conduit Body with Cover, Volumn 15.16 Cubic Inches, Width 4.625 Inches, Depth 2.420 Inches, Hub Size 1/2 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit.
Short Description
3/4" Round Conduit Body, Gray, PVC, Type X, 15.16 cu.in
extra long description
ABB E970CD 1/2 IN ROUND TYPE X COND
Additional Information
Number of Knockouts
4
for use with
Schedule 40 & 80 Conduit
includes
Cover and Gasket
Standards Met
CSA No: 31146
package quantity
15 PK
Made in USA
yes
Conduit Form Type
Type X
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E970CD
GTIN
00034481066743
UPC
034481066743
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Rigid Non-Metallic Conduit Bodies & Covers
Packaging
Weight
0.66 lb/EA
Weight per each
0.655
Carton
15
Uses, Certifications, and Standards
Capacity
15.16 cu.in
standard
CSA 31146 / CSA 31146
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
28 View Store

A-L

Location Stock Available
Galveston
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat