E971D - 1"X3/4" PVC Reducer Plug

Carlon

  • $2.41 (Each)
  • $2.41 (Each)

  • $241.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E971D
Manufacturer
Carlon
Manufacturer's Part Number
E971D
Description
1"X3/4" PVC Reducer Plug
Reducer Plug, Size 1 Inch X 3/4 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
034481062363 / 00034481062363
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.41 (Each)
Carton
$241.00 (Per 100)
Resources
Images
 
 
E971D - Small Image
 
E971D - Large Image
Other Links
 
 
E971D - Other
Attachments
 
 
E971D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Depth
0.955 in
Size
1 X 3/4
Width
1.311 in
Descriptions
Product Type
Floor Box 1 In X.75 In Reducer Plug
Description
1"X3/4" PVC REDUCER PLUG
extra long description
ABB E971D FLOOR BOX 1 IN X.75 IN RE
Long Description
Reducer Plug, Size 1 Inch x 3/4 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E971D
GTIN
00034481062363
UPC
034481062363
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Rigid Non-Metallic Conduit Fittings & Accessories
Packaging
Weight per each
0.03
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat