E971FBDI2 - Drop-In FLR Box Cov C/W HL Saw

Carlon

  • $123.75 (Each)
  • $123.75 (Each)

  • $618.75 (Per 5)

  • $3,712.50 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E971FBDI2
Manufacturer
Carlon
Manufacturer's Part Number
E971FBDI-2
Description
Drop-In FLR Box Cov C/W HL Saw
Single Gang Drop In Floor Box With Hole Saw, 11.8 Cubic Inches, 2.25 Inch Diameter, Depth 7.02 Inches, Cover Brass, Non-Metallic, With Pre-Wired Single Receptacle, Low Voltage Telephone/Cable Plate and 1-Blank Plate For Custom Installations
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481211693 / 00034481211693
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.75 (Each)
Carton
$618.75 (Per 5)
Standard Packaging
$3,712.50 (Per 30)
Resources
360 Images
 
 
E971FBDI2 - 360 Image
Images
 
 
E971FBDI2 - Small Image
 
E971FBDI2 - Large Image
 
E971FBDI2 - Large Image
 
E971FBDI2 - Large Image
Other Links
 
 
E971FBDI2 - Other
 
E971FBDI2 - Other
 
E971FBDI2 - Other
Attachments
 
 
E971FBDI2 - Specification Sheet
Brochures
 
 
E971FBDI2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass;Non-Metallic
Material, Color, and Finish
Color
Brass
Descriptions
Description
DROP-IN FLR BOX COV C/W HL SAW
Long Description
Single Gang Drop in Floor Box with Hole Saw, 11.8 Cubic Inches, 2.25 Inch Diameter, Depth 7.02 Inches, Cover Brass, Non-Metallic, with Pre-Wired Single Receptacle, Low Voltage Telephone/Cable Plate and 1-Blank Plate for Custom Installations
Special Features
Eliminates extension cords running across the floor from wall outlets
Product Type
Floor Box Brass Cover and Hole Saw
extra long description
ABB E971FBDI-2 FLOOR BOX BRASS COVE
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E971FBDI-2
Brand
Carlon
GTIN
00034481211693
UPC
034481211693
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Drop-In Floor Boxes
Packaging
Weight per each
1.09
Carton
5
Package
30
Uses, Certifications, and Standards
Application
Ideal for great rooms and home offices
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat