E9761BR - Single Gang Brass Cover F

Carlon

  • $500.76 (Each)
  • $500.76 (Each)

  • $1,502.28 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E9761BR
Manufacturer
Carlon
Manufacturer's Part Number
E9761BR
Description
Single Gang Brass Cover F
Single Gang Rectangular Floor Box Cover, Width 7.13 Inches X Length 5 Inches, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481150312 / 00034481150312
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$500.76 (Each)
Standard Packaging
$1,502.28 (Per 3)
Resources
Images
 
 
E9761BR - Small Image
 
E9761BR - Large Image
Attachments
 
 
E9761BR - Specification Sheet
Other Links
 
 
E9761BR - Other
 
E9761BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Color
Brass
Descriptions
extra long description
ABB E9761BR COVER ASSY. SINGLE, BRA
Description
SINGLE GANG BRASS COVER F
Product Type
Cover Assy. Single, Brass
Long Description
Single Gang Rectangular Floor Box Cover, Width 7.13 Inches x Length 5 Inches, Brass
Special Features
Gasketed for a watertight seal
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E9761BR
GTIN
00034481150312
UPC
034481150312
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Multi-Gang Rectangular Floor Boxes & Covers
Packaging
Weight per each
2.54
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Suitable for any wiring application
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat