E9762B - 2G NM-Rect CVR-BRWN

Carlon

  • $431.91 (Each)
  • $431.91 (Each)

  • $3,887.19 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E9762B
Manufacturer
Carlon
Manufacturer's Part Number
E9762B
Description
2G NM-Rect CVR-BRWN
Two Gang Floor Box Cover, Width 7.13 Inches X Length 8.25 Inches, Brown, Non-Metallic, Carpet Flange Included
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481126669 / 00034481126669
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$431.91 (Each)
Carton
$3,887.19 (Per 9)
Resources
Other Links
 
 
E9762B - Other
 
E9762B - Other
Images
 
 
E9762B - Large Image
Attachments
 
 
E9762B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Brown
Descriptions
Description
2G NM-RECT CVR-BRWN
Product Type
Cover Assy Double Brown
extra long description
ABB E9762B COVER ASSY DOUBLE BROWN
Long Description
Two Gang Floor Box Cover, Width 7.13 Inches x Length 8.25 Inches, Brown, Non-Metallic, Carpet Flange Included
Special Features
High impact resistant thermoplastic
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E9762B
Brand
Carlon
GTIN
00034481126669
UPC
034481126669
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Multi-Gang Rectangular Floor Boxes & Covers
Packaging
Weight per each
1.03
Carton
9
Uses, Certifications, and Standards
Application
Suitable for any wiring application
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat