E9762BR - 2G Rect-CVR-BRSS

Carlon

  • $922.92 (Each)
  • $922.92 (Each)

  • $2,768.76 (Per 3)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E9762BR
Manufacturer
Carlon
Manufacturer's Part Number
E9762BR
Description
2G Rect-CVR-BRSS
Two Gang Rectangular Floor Box Cover, Width 7.13 Inches X Length 8.25 Inches, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481150305 / 00034481150305
Weight per unit
4.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$922.92 (Each)
Standard Packaging
$2,768.76 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
E9762BR - Small Image
 
E9762BR - Large Image
Other Links
 
 
E9762BR - Other
 
E9762BR - Other
Attachments
 
 
E9762BR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Color
Brass
Descriptions
Product Type
Cover Assy. Double, Brass
Description
2G RECT-CVR-BRSS
Long Description
Two Gang Rectangular Floor Box Cover, Width 7.13 Inches x Length 8.25 Inches, Brass
Special Features
Gasketed for a watertight seal
extra long description
ABB E9762BR COVER ASSY. DOUBLE, BRA
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
E9762BR
Brand
Carlon
GTIN
00034481150305
UPC
034481150305
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Multi-Gang Rectangular Floor Boxes & Covers
Packaging
Weight per each
4.04
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Suitable for any wiring application
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
3 View Store
Phoenix
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Round Rock
5 View Store

* All prices subject to change.

Begin Live Chat