E976RFB - PVC Rectangular Modular F

Carlon

  • $108.41 (Each)
  • $108.41 (Each)

  • $325.23 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E976RFB
Manufacturer
Carlon
Manufacturer's Part Number
E976RFB
Description
PVC Rectangular Modular F
Floor Box, Non-Metallic Material, 97.4 Cu.In Capacity, 16 In Length, 2.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
034481126560 / 5415022248296 / 00034481126560
Weight per unit
2.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.41 (Each)
Carton
$325.23 (Per 3)
Resources
Images
 
 
E976RFB - Small Image
 
E976RFB - Large Image
 
E976RFB - Large Image
 
E976RFB - Large Image
 
E976RFB - Large Image
Specifications Sheets
 
 
E976RFB - Specification Sheet
360 Images
 
 
E976RFB - 360 Image
Attachments
 
 
E976RFB - Specification Sheet
Other Links
 
 
E976RFB - Other
 
E976RFB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Length
16 in;406 mm
Descriptions
Product Type
Floor Box
Description
PVC RECTANGULAR MODULAR F
Long Description
Floor Box, Non-Metallic Material, 97.4 cu.in Capacity, 16 in Length, 2.13 lb/EA
Features
Single Gang Rectangular Floor Box, 97.4 Cubic in, Hub Size 1 in, Reducer Plugs 1/2 in and 3/4 in, Length 5.50 in x Width 3.25 in x Depth 6 in, Non-Metallic.
Short Description
Floor Box, Non-Metallic, 97.4 cu. In
Special Features
Three way power, data, and communications plus easy double or triple ganging
extra long description
ABB E976RFB RECT FLOOR BOX BASE ASS
Additional Information
for use with
On Grade/Below Grade Application;Power;Data;Communications
Standards Met
UL E11461
package quantity
3 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E976RFB
GTIN
00034481126560
UPC
034481126560
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Multi-Gang Rectangular Floor Boxes & Covers
Packaging
Weight
2.13 lb/EA
Weight per each
2.13
Carton
3
Uses, Certifications, and Standards
Capacity
97.4 cu.in
Application
Suitable for any on grade/below grade application, concrete or wood sub-floor construction approved
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat