E977HC - 1-1/2" 2H PVC Cond Clamp

Carlon

  • $4.33 (Each)
  • $4.33 (Each)

  • $216.58 (Per 50)

  • $433.16 (Per 100)
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
E977HC
Manufacturer
Carlon
Manufacturer's Part Number
E977HC
Description
1-1/2" 2H PVC Cond Clamp
Clamp, 1-1/2 In Trade Size, 3.44 In Length, 0.70 In Width, 2.12 In Height, Gray, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
034481069454 / 00034481069454
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.33 (Each)
Carton
$216.58 (Per 50)
Resources
360 Images
 
 
E977HC - 360 Image
Images
 
 
E977HC - Small Image
 
E977HC - Large Image
 
E977HC - Large Image
 
E977HC - Large Image
 
E977HC - Large Image
Specifications Sheets
 
 
E977HC - Specification Sheet
Other Links
 
 
E977HC - Other
Attachments
 
 
E977HC - Specification Sheet
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
Non-Metallic
Dimensions and Weight
Length
3.44 in
Width
0.70 in
Height
2.12 in
Size
1-1/2
Descriptions
Description
1-1/2" 2H PVC COND CLAMP
Product Type
Clamp
Long Description
Clamp, 1-1/2 in Trade Size, 3.44 in Length, 0.70 in Width, 2.12 in Height, Gray, 0.03 lb/EA
Features
Conduit Clamp, Size 1-1/2 Inch, Length 3.44 Inches, Width 0.70 Inches, Height 2.12 Inches, Material PVC, Color Gray, Pack of 50.
Short Description
Conduit Clamp, 1-1/2 in, 3.44 x 0.70 x 2.12 in, PVC, Gray
Special Features
Non-Metallic Clamps Offer the Same Chemical Resistance as Carlon Non-Metallic Conduits for a Complete, Corrosion Resistant System
extra long description
ABB E977HC 1-1/2 INCH PVC CONDUIT C
Additional Information
Color/Finish
Gray
for use with
Direct Sunlight
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E977HC
GTIN
00034481069454
UPC
034481069454
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamps & Support Straps
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
50
Uses, Certifications, and Standards
Application
UV inhibited for use in direct sunlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E977HC.
Jump To:

Cross Referenced

These items are similar to E977HC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133734 Cantex 00088700567986
5133734G Cantex n/a
59284 Certaineed n/a
ST150PVC Eaton Crouse-Hinds 00662277026215
GCC-510 Gardner Bender 00032076003333
PS30 IPEX n/a
77815 IPEX n/a
61780150 JM Eagle 00098179205319
PS-150 Madison Electric 00784297761508
PS150 Minerallac 00784610691505
19498 Morris 00601986194983
PS30 Multi Fittings Corp 00622454778153
78379 Multi Fittings Corp n/a
ME977HC Picoma Industries n/a
E977HC Thomas & Betts 00034481069454
1065 Topaz 00751338230675

* All prices subject to change.

Begin Live Chat