E97BR2D - Floor Box Cover/Data

Carlon

  • $316.44 (Each)
  • $316.44 (Each)

  • $1,582.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E97BR2D
Manufacturer
Carlon
Manufacturer's Part Number
E97BR2D
Description
Floor Box Cover/Data
Two Door Cover For Dual Service Round Floor Box, Brass, For Use With Duplex Devices and Two Data Ports, Divider Kit Included
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481178712 / 00034481178712
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$316.44 (Each)
Carton
$1,582.20 (Per 5)
Resources
Images
 
 
E97BR2D - Small Image
 
E97BR2D - Large Image
 
E97BR2D - Large Image
 
E97BR2D - Large Image
360 Images
 
 
E97BR2D - 360 Image
Attachments
 
 
E97BR2D - Specification Sheet
Other Links
 
 
E97BR2D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Color
Brass
Descriptions
Product Type
Dual Service Brass Floor Box Cover
Description
FLOOR BOX COVER/DATA
Long Description
Two Door Cover for Dual Service Round Floor Box, Brass, For use with Duplex Devices and Two Data Ports, Divider Kit Included
Special Features
Screws concealed under doors
extra long description
ABB E97BR2D DUAL SERVICE BRASS FLOO
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E97BR2D
Brand
Carlon
GTIN
00034481178712
UPC
034481178712
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight per each
1.95
Carton
5
Uses, Certifications, and Standards
Application
For tile and carpet applications
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat