E97DSB - Plastic Duplex RCPT Brown

Carlon

  • $139.82 (Each)
  • $139.82 (Each)

  • $1,398.20 (Per 10)

In-Stock: 45 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E97DSB
Manufacturer
Carlon
Manufacturer's Part Number
E97DSB
Description
Plastic Duplex RCPT Brown
Floor Box Cover, Thermoplastic, Brown, 5.69 In Diameter, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481112020 / 00034481112020
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.82 (Each)
Standard Packaging
$1,398.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45
Resources
Images
 
 
E97DSB - Small Image
 
E97DSB - Large Image
 
E97DSB - Large Image
Other Links
 
 
E97DSB - Other
Attachments
 
 
E97DSB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Diameter
5.69 in
Descriptions
Description
PLASTIC DUPLEX RCPT BROWN
Extra Long Description
ABB E97DSB DUPLEX RECEP FLR BOX CVR
Features
Cover for Round Floor Box, Diameter 5.69 Inches, Color Brown, Non-Metallic, For use with Duplex Devices.
Long Description
Floor Box Cover, ThermoPlastic, Brown, 5.69 in Diameter, 0.38 lb/EA
Product Type
Floor Box Cover
Short Description
Floor Box Cover, Thermoplastic, Brown
Special Features
High Impact Resistant
Additional Information
For Use With
Tile and Carpet Applications
Knockouts
0
Made In USA
yes
Package Quantity
10 CT
Standards Met
UL E11461
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E97DSB
GTIN
00034481112020
UPC
034481112020
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight
0.38 lb/EA
Weight per each
0.375
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For tile and carpet applications
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Searcy
2 View Store
Shreveport
3 View Store

* All prices subject to change.

Begin Live Chat