E97DST - Floor Box CVR Duplex Taupe

Carlon

  • $133.05 (Each)
  • $133.05 (Each)

  • $1,330.50 (Per 10)

Available from manufacturer.
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
E97DST
Manufacturer
Carlon
Manufacturer's Part Number
E97DST
Description
Floor Box CVR Duplex Taupe
Floor Box Cover, Aluminum, Taupe, 5.69 In Diameter, 0.44 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481111993 / 00034481111993
Weight per unit
0.436 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.05 (Each)
Carton
$1,330.50 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
E97DST - Small Image
 
E97DST - Large Image
 
E97DST - Large Image
Other Links
 
 
E97DST - Other
Attachments
 
 
E97DST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Taupe
Dimensions and Weight
Diameter
5.69 in
Descriptions
Product Type
Floor Box Cover
Description
FLOOR BOX CVR DUPLEX TAUPE
Long Description
Floor Box Cover, Aluminum, Taupe, 5.69 in Diameter, 0.44 lb/EA
Features
Cover for Round Floor Box, Diameter 5.69 Inches, Color Taupe, Non-Metallic, For use with Duplex Devices.
Short Description
Floor Box Cover, Aluminum, Taupe
Special Features
High Impact Resistant
extra long description
ABB E97DST DUPLEX RECEP FLR BOX CVR
Additional Information
package quantity
10 CT
Made in USA
yes
for use with
Tile and Carpet Applications
Standards Met
UL E11461
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E97DST
GTIN
00034481111993
UPC
034481111993
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight
0.44 lb/EA
Weight per each
0.436
Carton
10
Uses, Certifications, and Standards
Application
For tile and carpet applications
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area