E97SS2 - 2D SS Dfloorcvr

Carlon

  • $268.30 (Each)
  • $268.30 (Each)

  • $1,341.50 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E97SS2
Manufacturer
Carlon
Manufacturer's Part Number
E97SS2
Description
2D SS Dfloorcvr
Two Door Cover For Round Floor Box, Stainless Steel, For Use With Duplex Devices
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481215165 / 00034481215165
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.30 (Each)
Carton
$1,341.50 (Per 5)
Resources
Images
 
 
E97SS2 - Small Image
 
E97SS2 - Large Image
Attachments
 
 
E97SS2 - Specification Sheet
Other Links
 
 
E97SS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
Two Door Duplex Stainless Steel FB
Description
2D SS DFLOORCVR
extra long description
ABB E97SS2 TWO DOOR DUPLEX STAINLES
Special Features
Screws concealed under doors
Long Description
Two Door Cover for Round Floor Box, Stainless Steel, For use with Duplex Devices
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E97SS2
Brand
Carlon
GTIN
00034481215165
UPC
034481215165
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight per each
1.53
Carton
5
Uses, Certifications, and Standards
standard
UL E11461 / UL E11461
Application
For tile and carpet applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat