FFPT4ALM - 4 Furn Feed PT 1-1/4 3/4 Al

Steel City

  • $744.56 (Each)
  • $744.56 (Each)

Availability: Currently Out Of Stock
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
FFPT4ALM
Manufacturer
Steel City
Manufacturer's Part Number
FFPT4-ALM
Description
4 Furn Feed PT 1-1/4 3/4 Al
Poke-Through Furniture Feed Base Unit, 4 Inch Drill Size, 18 Inch Length, Hub Size 3/4 Inch and 1-1/4 Inch, Galvanized Steel, With Brushed Aluminum Cover With 7-1/4 Inch Diameter
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121328 - Fire rated poke through box
UPC/GTIN
785991044942 / 00785991044942
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$744.56 (Each)
Resources
Images
 
 
FFPT4ALM - Small Image
 
FFPT4ALM - Large Image
Other Links
 
 
FFPT4ALM - Other
 
FFPT4ALM - Other
 
FFPT4ALM - Other
Attachments
 
 
FFPT4ALM - Specification Sheet
Brochures
 
 
FFPT4ALM - Brochure
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
Die Cast Zinc/Galvanized Steel
Material, Color, and Finish
Color
Aluminum
Descriptions
Product Type
4 Furn Feed PT 1-1/4 3/4 Alum
extra long description
ABB FFPT4-ALM 4 FURN FEED PT 1-1/4
Description
4 FURN FEED PT 1-1/4 3/4 AL
Long Description
Poke-Through Furniture Feed Base Unit, 4 Inch Drill Size, 18 Inch Length, Hub Size 3/4 Inch and 1-1/4 Inch, Galvanized Steel, with Brushed Aluminum Cover with 7-1/4 Inch Diameter
Special Features
Capacity: 3/4 in. hub for power wiring and 1-1/4 in. hub for communications cabling, plugs are included
Additional Information
Knockouts
10
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
FFPT4-ALM
GTIN
00785991044942
UPC
785991044942
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Poke Through Systems
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Provides high capacity for power wiring and communications cabling when feeding modular furniture
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat