FPT44P4CTBRS - 4X4 Brass Poke Thru

Steel City

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FPT44P4CTBRS
Manufacturer
Steel City
Manufacturer's Part Number
FPT4-4P-4C-TBRS
Description
4X4 Brass Poke Thru
Poke-Through Base Unit, 4 Inch Drill Size, 19 Inch Length, Hub Size 1/2 Inch and 1 Inch, Galvanized Steel, With 4 20A Power Receptacles and 4 Cat-5E Data Jacks With Device Plates, Base With Brass Cover
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121328 - Fire rated poke through box
UPC/GTIN
785991056716 / 00785991056716
Weight per unit
9.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FPT44P4CTBRS - Small Image
 
FPT44P4CTBRS - Large Image
 
FPT44P4CTBRS - Large Image
 
FPT44P4CTBRS - Large Image
360 Images
 
 
FPT44P4CTBRS - 360 Image
Attachments
 
 
FPT44P4CTBRS - Specification Sheet
Other Links
 
 
FPT44P4CTBRS - Other
 
FPT44P4CTBRS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc/Galvanized Steel
Material, Color, and Finish
Color
Brass
Descriptions
Product Type
4X4 Poke-Thru 4 PWR 4 Com Brass CVR
Long Description
Poke-Through Base Unit, 4 Inch Drill Size, 19 Inch Length, Hub Size 1/2 Inch and 1 Inch, Galvanized Steel, with 4 20A Power Receptacles and 4 Cat-5e Data Jacks with Device Plates, Base with Brass Cover
Special Features
Four modular configurations for power receptacles and communications jacks mounted flush with the floor
Description
4X4 BRASS POKE THRU
extra long description
ABB FPT4-4P-4C-TBRS 4X4 POKE-THRU 4
Additional Information
Knockouts
true
Manufacturer Information
Manufacturers Part Number
FPT4-4P-4C-TBRS
Brand
Steel City
GTIN
00785991056716
UPC
785991056716
Taxonomies, Classifications, and Categories
Type
Poke Through Systems
Category Description
FLOOR BOXES
Packaging
Weight per each
9.51
Carton
1
Uses, Certifications, and Standards
Application
For above-grade, fire rated concrete floors
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat