GUV204 - U Bolt Ground Clamp

Blackburn Grounding

  • $175.54 (Each)
  • $175.54 (Each)

  • $526.61 (Per 3)

  • $5,266.14 (Per 30)

  • $17,553.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GUV204
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV204
Description
U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4, Rod Size 2 to 2-3/8 Inches, Ips Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803644 / 00783786803644
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.54 (Each)
Carton
$526.61 (Per 3)
Standard Packaging
$5,266.14 (Per 30)
Resources
Images
 
 
GUV204 - Small Image
 
GUV204 - Large Image
Attachments
 
 
GUV204 - Specification Sheet
Other Links
 
 
GUV204 - Other
Features
Conductor Size
8 - 4 AWG
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
4-7/16 in
Descriptions
Description
U BOLT GROUND CLAMP
Product Type
Ground Clamp, U-Bolt
extra long description
ABB GUV204 GROUND CLAMP, U-BOLT
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4, Rod Size 2 to 2-3/8 Inches, IPS Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Manufacturer Information
Manufacturers Part Number
GUV204
Brand
Blackburn Grounding
GTIN
00783786803644
UPC
783786803644
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.14
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
You must have an account to view stock levels
These alternate items can be purchased instead of GUV204.
Jump To:

Cross Referenced

These items are similar to GUV204 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-7A Anderson n/a
GAR184C Burndy 00781810234808
C131 Greaves 00784491255407
GPL-32,GUB-15 ILSCO n/a
CG2004 O-Z Gedney 00783126092004
GPL-32 Penn-Union 00785037358323
GUV204 Thomas & Betts 00783786803644

* All prices subject to change.