H150TB - 1-1/2" ZN Hub Connector

T&B Ind Fitting

  • $25.25 (Each)
  • $25.25 (Each)

  • $252.54 (Per 10)

  • $2,525.45 (Per 100)

In-Stock: 939 available at other locations ( find a store with stock)
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
H150TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H150-TB
Description
1-1/2" ZN Hub Connector
Hub Connector, 1-1/2 In Trade Size, Straight, Insulated, NPT Connection, 1-1/2 In Hub Size, 1-7/8 In Height, 2-3/4 In Diameter, 62.5 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210504049 / 5414363152422 / 00786210504049
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.25 (Each)
Carton
$252.54 (Per 10)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
939
Resources
Images
 
 
H150TB - Small Image
 
H150TB - Large Image
 
H150TB - Large Image
Attachments
 
 
H150TB - Specification Sheet
Other Links
 
 
H150TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Shape
Straight
Dimensions and Weight
Diameter
2-3/4 in
Height
1-7/8 in
Hub Size
1-1/2 in
Size
1-1/2 INCH
Descriptions
Description
1-1/2" ZN HUB CONNECTOR
Extra Long Description
TB H150-TB 1-1/2 INCH ZINC CONDUIT
Long Description
Hub Connector, 1-1/2 in Trade Size, Straight, Insulated, NPT Connection, 1-1/2 in Hub Size, 1-7/8 in Height, 2-3/4 in Diameter, 62.5 lb/100
Product Type
Hub Connector
Short Description
Hub Connector, 1-1/2 in
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Connection Type
NPT
For Use With
Rigid Conduit
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
10 PK
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H150-TB
GTIN
00786210504049
UPC
786210504049
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
62.5 lb/100
Weight per each
0.625
Carton
10
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H150TB.
Jump To:

Similar Items

Similar items are close alternatives to H150TB, though they may not be 100% alike.

Cross Referenced

These items are similar to H150TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB150DN Appleton Electric 00687855002153
HUB150D Appleton Electric 78138185038
WH5 Arlington 00018997585004
155DC Bridgeport Fittings 00781747091550
CHB5 Eaton Crouse-Hinds 00662277008228
ST5 Eaton Crouse-Hinds 00784731100078
WTH150 LH Dottie 00781002602590
WH150 Garvin Industries 00785592412225
16315 Halex 00051411163150
WH5 Killark 78393684184
WH-5 Killark 00783936841847
HUB150DN O-Z Gedney n/a
1706 Raco 00050169017067
THI150 Raco n/a
H150TB Thomas & Betts 00786210504049
374 Thomas & Betts 00786210003740
H150SC Thomas & Betts 00786210905532
205 Topaz 00751338115903

* All prices subject to change.

Begin Live Chat