H150TB - 1-1/2" ZN Hub Connector

T&B Ind Fitting

  • $25.25 (Each)
  • $25.25 (Each)

  • $252.54 (Per 10)

  • $2,525.45 (Per 100)

In-Stock: 53 available locally (Alexandria, LA) ( change location)
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
H150TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H150-TB
Description
1-1/2" ZN Hub Connector
Hub Connector, 1-1/2 In Trade Size, Straight, Insulated, NPT Connection, 1-1/2 In Hub Size, 1-7/8 In Height, 2-3/4 In Diameter, 62.5 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210504049 / 5414363152422 / 00786210504049
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.25 (Each)
Carton
$252.54 (Per 10)
Stock Availability
Alexandria
53 (Check another store)
All Stores
1,003
Resources
Images
 
 
H150TB - Small Image
 
H150TB - Large Image
 
H150TB - Large Image
Attachments
 
 
H150TB - Specification Sheet
Other Links
 
 
H150TB - Other
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
Zinc
Shape
Straight
Dimensions and Weight
Diameter
2-3/4 in
Height
1-7/8 in
Hub Size
1-1/2 in
Size
1-1/2 INCH
Descriptions
Description
1-1/2" ZN HUB CONNECTOR
Extra Long Description
ABB H150-TB 1-1/2 INCH ZINC CONDUIT
Long Description
Hub Connector, 1-1/2 in Trade Size, Straight, Insulated, NPT Connection, 1-1/2 in Hub Size, 1-7/8 in Height, 2-3/4 in Diameter, 62.5 lb/100
Product Type
Hub Connector
Short Description
Hub Connector, 1-1/2 in
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Connection Type
NPT
For Use With
Rigid Conduit
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
10 PK
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H150-TB
GTIN
00786210504049
UPC
786210504049
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
62.5 lb/100
Weight per each
0.625
Carton
10
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H150TB.
Jump To:

Similar Items

Similar items are close alternatives to H150TB, though they may not be 100% alike.

Cross Referenced

These items are similar to H150TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB150DN Appleton Electric 00687855002153
HUB150D Appleton Electric 78138185038
WH5 Arlington 00018997585004
155DC Bridgeport Fittings 00781747091550
CHB5 Eaton Crouse-Hinds 00662277008228
ST5 Eaton Crouse-Hinds 00784731100078
WTH150 LH Dottie 00781002602590
WH150 Garvin Industries 00785592412225
16315 Halex 00051411163150
WH5 Killark 78393684184
WH-5 Killark 00783936841847
HUB150DN O-Z Gedney n/a
1706 Raco 00050169017067
THI150 Raco n/a
H150TB Thomas & Betts 00786210504049
374 Thomas & Betts 00786210003740
H150SC Thomas & Betts 00786210905532
205 Topaz 00751338115903

* All prices subject to change.

Begin Live Chat