H250TB - 2-1/2" ZN Hub Connector

T&B Ind Fitting

  • $65.24 (Each)
  • $65.24 (Each)

  • $326.22 (Per 5)

  • $6,524.41 (Per 100)

In-Stock: 1 available locally (Plainview, TX) ( change location)
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
H250TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H250-TB
Description
2-1/2" ZN Hub Connector
Hub Connector, 2-1/2 In Trade Size, Straight, Insulated, NPT Connection, 2-1/2 In Hub Size, 2-9/16 In Height, 3-3/4 In Diameter, 1.92 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210898643 / 5415022435580 / 00786210898643
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.24 (Each)
Carton
$326.22 (Per 5)
Stock Availability
Plainview
1 (Check another store)
Lubbock
7
All Stores
207
Resources
Images
 
 
H250TB - Small Image
 
H250TB - Large Image
 
H250TB - Large Image
Attachments
 
 
H250TB - Specification Sheet
Other Links
 
 
H250TB - Other
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
Zinc
Shape
Straight
Dimensions and Weight
Diameter
3-3/4 in
Height
2-9/16 in
Hub Size
2-1/2 in
Size
2-1/2 Inch
Descriptions
Description
2-1/2" ZN HUB CONNECTOR
Extra Long Description
ABB H250-TB 2 1/2 INCH ZINC CONDUIT
Long Description
Hub Connector, 2-1/2 in Trade Size, Straight, Insulated, NPT Connection, 2-1/2 in Hub Size, 2-9/16 in Height, 3-3/4 in Diameter, 1.92 lb/100
Product Type
Hub Connector
Short Description
Hub Connector, 2-1/2 in
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Connection Type
NPT
For Use With
Rigid Conduit
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
5 PK
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H250-TB
GTIN
00786210898643
UPC
786210898643
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.92 lb/100
Weight per each
1.92
Carton
5
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H250TB.
Jump To:

Similar Items

Similar items are close alternatives to H250TB, though they may not be 100% alike.

Cross Referenced

These items are similar to H250TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB250DN Appleton Electric 00687855002177
WH7 Arlington 00018997587008
157DC Bridgeport Fittings 00781747091574
CHB7 Eaton Crouse-Hinds 00662277008242
ST7 Eaton Crouse-Hinds 00784731100092
WTH250 LH Dottie 00781002602613
WH250 Garvin Industries 00785592412249
16325B Halex 00051411163259
WH7 Killark 78393684186
WH-7 Killark 00783936841861
HUB250DN O-Z Gedney n/a
CHM250DT O-Z Gedney 78312619608
1710 Raco 00050169017104
THI250 Raco n/a
H250TB Thomas & Betts 00786210898643
376 Thomas & Betts 00786210003764
H250SC Thomas & Betts 00786210913438
207 Topaz 00751338116108

* All prices subject to change.

Begin Live Chat