H400TB - 4" ZN Hub Connector

T&B Ind Fitting

  • $285.68 (Each)
  • $285.68 (Each)

  • $28,568.21 (Per 100)

In-Stock: 3 available locally (Amarillo, TX) ( change location)
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
H400TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H400-TB
Description
4" ZN Hub Connector
Hub Connector, 4 In Trade Size, Straight, Insulated, NPT Connection, 4 In Hub Size, 2-23/32 In Height, 5-1/2 In Diameter, 3.65 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
786210899510 / 00786210899510
Weight per unit
3.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$285.68 (Each)
Carton
$285.68 (Each)
Stock Availability
Amarillo
3 (Check another store)
All Stores
75
Resources
360 Images
 
 
H400TB - 360 Image
Images
 
 
H400TB - Small Image
 
H400TB - Large Image
 
H400TB - Large Image
Attachments
 
 
H400TB - Specification Sheet
Other Links
 
 
H400TB - Other
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
Zinc
Shape
Straight
Dimensions and Weight
Diameter
5-1/2 in
Height
2-23/32 in
Hub Size
4 in
Size
4 INCH
Descriptions
Description
4" ZN HUB CONNECTOR
Extra Long Description
ABB H400-TB 4 INCH CONDUIT FITTING
Long Description
Hub Connector, 4 in Trade Size, Straight, Insulated, NPT Connection, 4 in Hub Size, 2-23/32 in Height, 5-1/2 in Diameter, 3.65 lb/100
Product Type
Hub Connector
Short Description
Hub Connector, 4 in
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Connection Type
NPT
For Use With
Rigid Conduit
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
1 PK
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H400-TB
GTIN
00786210899510
UPC
786210899510
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
4 in
Packaging
Weight
3.65 lb/100
Weight per each
3.65
Carton
1
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H400TB.
Jump To:

Similar Items

Similar items are close alternatives to H400TB, though they may not be 100% alike.

Cross Referenced

These items are similar to H400TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB400D Appleton Electric 78138185048
WH10 Arlington 00018997581013
160DC Bridgeport Fittings 78174709160
160-DC Bridgeport Fittings 00781747091604
ST10 Eaton Crouse-Hinds 78473110012
ST-10 Eaton Crouse-Hinds 00784731100122
WTH400 LH Dottie 00781002602644
WH400 Garvin Industries 00785592412270
16340B Halex 00051411163402
1716 Raco 00050169017166
H400TB Thomas & Betts 00786210899510
H400SC Thomas & Betts 78621091346
H400-SC Thomas & Betts 00786210913469
210 Topaz 00751338116405

* All prices subject to change.

Begin Live Chat