L14400C - 14.29" Uv Rated Black Cable Tie

Catamount

  • $67.68 (Per 100)
  • $0.68 (Each)

  • $67.68 (Per 100)

  • $3,384.00 (Per 5,000)

In-Stock: 11,500 available locally (Dallas, TX) ( change location)
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
L14400C
Manufacturer
Catamount
Manufacturer's Part Number
L-14-40-0-C
Description
14.29" Uv Rated Black Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 14.287 In Length, 0.0625 In (Minimum);4.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.045 In Thickness, 40 LB/178 N Tensile Strength, +220 °F Operating Temperature, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933139 / 5414363128311 / 00728494933139
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.68 (Each)
Carton
$67.68 (Per 100)
Standard Packaging
$3,384.00 (Per 5,000)
Stock Availability
Dallas
11,500 (Check another store)
DFW RDC
8,900
All Stores
115,700
Resources
Images
 
 
L14400C - Small Image
 
L14400C - Large Image
Other Links
 
 
L14400C - Other
Attachments
 
 
L14400C - Specification Sheet
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Intermediate
Dimensions and Weight
Length
14.287 in;362.9 mm
Thickness
0.045 in;1.13 mm
Width
0.14 in;3.56 mm
Descriptions
Description
14.29" UV RATED BLACK CABLE TIE
Extra Long Description
ABB L-14-40-0-C CABLE TIE 40LB 14
Features
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 362.9mm (14.287 Inches), Width of 3.56mm (0.14 Inches), Thickness of 1.13mm (0.045 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Long Description
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 14.287 in Length, 0.0625 in (Minimum);4.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.045 in Thickness, 40 lb/178 N Tensile Strength, +220 °F Operating Temperature, 0.004 lb
Product Type
Cable Tie
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 14.287;362.9 mm
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);4.0 in (Maximum);101.6 mm (Maximum)
Maximum Operating Temperature
+105 °C;+220 °F
Package Quantity
5000 PK;100 CT
Resistance Properties
Weather Resistant;UV Resistant
Standards Met
UL/EN/CSA62275 Listed
Tensile Strength
40 lb/178 N
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-14-40-0-C
GTIN
00728494933139
UPC
728494933139
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
Minimum Qty
100
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
100
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L14400C.
Jump To:

Similar Items

Similar items are close alternatives to L14400C, though they may not be 100% alike.

Cross Referenced

These items are similar to L14400C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L-14-40-0-C Catamount n/a
PLT4I-C0 Panduit n/a
PLT4I-C0 Panduit 00074983540730
S15-40-C0 Panduit 00613056257986
17-I370B-C Qualtek n/a
L-14-40-0-C Thomas & Betts 00728494933139
TY5244MX Thomas & Betts 00786210872940
T40L0C2 HellermannTyton 00089306079460

* All prices subject to change.

Begin Live Chat