L8400C - 8.9" Black Uv Rated Cable Tie

Catamount

  • $24.19 (Per 100)
  • $0.24 (Each)

  • $24.19 (Per 100)

In-Stock: 100 available locally (Gilbert, AZ) ( change location)
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
L8400C
Manufacturer
Catamount
Manufacturer's Part Number
L-8-40-0-C
Description
8.9" Black Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 8.46 In Length, 0.0625 In (Minimum);2.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494918204 / 5414363128601 / 00728494918204
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.24 (Each)
Carton
$24.19 (Per 100)
Stock Availability
Gilbert
100 (Check another store)
Phoenix
6,100
All Stores
81,400
Resources
Images
 
 
L8400C - Small Image
 
L8400C - Large Image
Other Links
 
 
L8400C - Other
Attachments
 
 
L8400C - Specification Sheet
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Intermediate
Dimensions and Weight
Length
8.46 in;215 mm
Thickness
0.05 in;1.2 mm
Width
0.14 in;3.6 mm
Descriptions
Description
8.9" BLACK UV RATED CABLE TIE
Features
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 215mm (8.46 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Long Description
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 8.46 in Length, 0.0625 in (Minimum);2.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Product Type
Cable Tie
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 8.46;215 mm
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);2.0 in (Maximum);50.8 mm (Maximum)
Maximum Operating Temperature
+85 °C;+185 °F
Package Quantity
1000 PK;100 CT
Resistance Properties
Weather Resistant;UV Resistant
Standards Met
Ul Listed
Tensile Strength
40 lb/178 N
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-8-40-0-C
GTIN
00728494918204
UPC
728494918204
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
UV Resistant Black
Availability
Minimum Qty
100
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
Cable ties are primarily used to cinch wires and cables together to form a neat and organized bundle
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L8400C.
Jump To:

Similar Items

Similar items are close alternatives to L8400C, though they may not be 100% alike.

Cross Referenced

These items are similar to L8400C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
53175 3M Electrical Products 00051128531754
53226 3M Electrical Products 00051128532263
8386 Avery n/a
CT40200C0 Burndy 00781810332382
L-8-40-0-C Catamount n/a
B840 Greaves 00784491746202
20236 Morris 00601986202367
8400 NSi Industries 00662381050243
8400X NSi Industries 00662381050694
PLT2I-C0 Panduit 00074983540754
PLT2I-M0 Panduit 00074983540334
PLT2I-C0 Panduit n/a
TY8-40-B Penn-Union 00785037846356
17-I200B-C Qualtek n/a
L-8-40-0-C Thomas & Betts 00728494918204
TY242MX Thomas & Betts 00786210871035
TY5242MX Thomas & Betts 00786210869889
TY5232MX Thomas & Betts 00786210839370
T40R0C2 HellermannTyton 00089306080046
T40R0M4 HellermannTyton 00089306080176

* All prices subject to change.

Begin Live Chat