LC11 - 1G SLVR Lholder 1hole

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LC11
Manufacturer
Red Dot
Manufacturer's Part Number
LC-11
Description
1G SLVR Lholder 1hole
Single Gang Standard Lampholder Cover, Length 4-1/2 Inches, Width 2-13/16 Inches, Hole Size 1/2 Inch, Silver, Aluminum, One Hole Device Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
042269735156 / 00042269735156
Weight per unit
0.277 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LC11 - Small Image
 
LC11 - Large Image
Attachments
 
 
LC11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Finish
Aluminum lacquer
Color
Silver CU-IN
Descriptions
Product Type
Sngle 1/2INCH Hole Rect Cover
Description
1G SLVR LHOLDER 1HOLE
Long Description
Single Gang Standard Lampholder Cover, Length 4-1/2 Inches, Width 2-13/16 Inches, Hole Size 1/2 Inch, Silver, Aluminum, One Hole Device Mount
Special Features
Die Cast construction and industrial design combine to product a rugged protective enclosure for devices.
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
LC-11
GTIN
00042269735156
UPC
042269735156
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Device Boxes, Covers & Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.277
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Device Mount
standard
E 28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat