LTXES02BC - 1/2"X100' LT Flex Metallic Conduit

T&B Liquidtight Systems

  • $12.18 (Per Foot)
  • $12.18 (Per Foot)

  • $1,217.83 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTXES02BC
Manufacturer
T&B Liquidtight Systems
Manufacturer's Part Number
LTXES02B-C
Description
1/2"X100' LT Flex Metallic Conduit
Liquid Tight Flexible Metallic Conduit, Extreme Temperature Range, Galvanized Steel Core With TPR Jacket, Conduit Size 1/2 Inch, Length 30 Meters/100 Feet, Working Temperature -60 to 150 Degrees C, Intermitting to 165 Degrees C, Compliant to Rohs, Black
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210106694 / 5415022390742 / 00786210106694
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$12.18 (Per Foot)
Carton
$1,217.83 (Per 100 Feet)
Resources
Other Links
 
 
LTXES02BC - Other
Images
 
 
LTXES02BC - Large Image
 
LTXES02BC - Large Image
 
LTXES02BC - Large Image
 
LTXES02BC - Large Image
 
LTXES02BC - Small Image
Attachments
 
 
LTXES02BC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Finish
TPR Jacket
Dimensions and Weight
Length
1200
Descriptions
Long Description
Liquid Tight Flexible Metallic Conduit, Extreme Temperature Range, Galvanized Steel Core with TPR Jacket, Conduit Size 1/2 Inch, Length 30 Meters/100 Feet, Working Temperature -60 to 150 Degrees C, Intermitting to 165 Degrees C, Compliant to RoHS, Black
Special Features
Designed to meet UL 360 ID/OD dimension requirements
Description
1/2"X100' LT FLEX METALLIC CONDUIT
Product Type
LFMC XTMP 1/2IN BLK 30M/100FT
extra long description
ABB LTXES02B-C LFMC XTMP 1/2IN BLK
Features
Extreme temperature, CE compliant Liquid-tight FlexibleMetallic Conduits provide excellent performance inextreme low and high temperature environments
Additional Information
Inside Diameter
0.622
outside diameter
0.84
Manufacturer Information
Manufacturers Part Number
LTXES02B-C
Brand
T&B Liquidtight Systems
GTIN
00786210106694
UPC
786210106694
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid Tight Flexible Metallic Conduit
Trade Size
Trade Size
1/2 in
Packaging
Weight per foot
0.27
Carton
100
Uses, Certifications, and Standards
standard
RoHS
Application
Used in extremely high temperature applications such as commercial ovens and refrigeration, industrial furnaces and foundries
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat