MDB00T2 - Insulator Boot For Disconnect

Color-Keyed

  • $65.55 (Each)
  • $65.55 (Each)

  • $393.28 (Per 6)

  • $3,932.76 (Per 60)

  • $6,554.60 (Per 100)

In-Stock: 5 available locally (Gonzales, LA) ( change location)
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
MDB00T2
Manufacturer
Color-Keyed
Manufacturer's Part Number
MDBOOT-2
Description
Insulator Boot For Disconnect
Boot Insulation, Thermoplastic Rubber Material, Black, 600 V, +40 °F (Application) Operating Temperature, +100 °F (Application) Operating Temperature, 10 FT Length, 1 In Width, 1/8 In Thickness, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210786933 / 5414363155515 / 00786210786933
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.55 (Each)
Carton
$393.28 (Per 6)
Standard Packaging
$3,932.76 (Per 60)
Stock Availability
Gonzales
5 (Check another store)
Baton Rouge
0
All Stores
62
Resources
Images
 
 
MDB00T2 - Small Image
 
MDB00T2 - Large Image
 
MDB00T2 - Large Image
 
MDB00T2 - Video
Attachments
 
 
MDB00T2 - Specification Sheet
Other Links
 
 
MDB00T2 - Other
 
MDB00T2 - Other
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
Thermoplastic Rubber
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
10 ft
Thickness
1/8 in
Width
1 in
Descriptions
Description
INSULATOR BOOT FOR DISCONNECT
Extra Long Description
TB MDBOOT-2 MLD BOOT INS BSZ 2
Features
KUBE 600kV Insulator Boot for Disconnect Series MD-M and MD-F, Insulates Body Size 3, Black Thermoplastic Rubber
Long Description
Boot Insulation, Thermoplastic Rubber Material, Black, 600 V, +40 °F (Application) Operating Temperature, +100 °F (Application) Operating Temperature, 10 ft Length, 1 in Width, 1/8 in Thickness, 0.14 lb/EA
Product Type
Boot Insulation
Short Description
Boot Insulation, Thermoplastic Rubber, Black
Special Features
For Easy Reliable Sealing Of Motor Disconnect Boots;For Disconnect Series MD-M and MD-F
Additional Information
Made In USA
yes
Maximum Operating Temperature
+100 °F (Application)
Media
Yes
Minimum Operating Temperature
+40 °F (Application)
Package Quantity
1 CT;6 Pk
Standards Met
UL Listed E9809;CSA Certified
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
MDB00T2
Sub Brand
Color-Keyed
GTIN
00786210786933
UPC
786210786933
Taxonomies, Classifications, and Categories
Type
Motor Disconnect Boot
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
6
Package
60
Uses, Certifications, and Standards
Application
Insulate motor lead disconnects
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Greater Baton Rouge Area

Location Stock Available
Covington
57 View Store
Gonzales
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat