MPNY10009C - Cable Tie 1" Nat MTG Base-Rubber Ad

Catamount

  • $1.20 (Each)
  • $1.20 (Each)

  • $119.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MPNY10009C
Manufacturer
Catamount
Manufacturer's Part Number
MPNY-1000-9-C
Description
Cable Tie 1" Nat MTG Base-Rubber Ad
Cable Tie Mounting Base, Nylon Material, White, 0.99 In Length, 0.99 In Width, 0.198 In Thickness, +65 °F Operating Temperature, +120 °F Operating Temperature, 0.0041 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
728494110400 / 5414363126096 / 00728494110400
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$119.54 (Per 100)
Resources
Images
 
 
MPNY10009C - Small Image
 
MPNY10009C - Large Image
 
MPNY10009C - Large Image
 
MPNY10009C - Large Image
 
MPNY10009C - Large Image
360 Images
 
 
MPNY10009C - 360 Image
Attachments
 
 
MPNY10009C - Specification Sheet
Other Links
 
 
MPNY10009C - Other
Features
Material
Nylon
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.99 in;25 mm
Thickness
0.198 in;5.03 mm
Length
0.99 in;25 mm
Descriptions
Product Type
Cable Tie Mounting Base
Description
CABLE TIE 1" NAT MTG BASE-RUBBER AD
Long Description
Cable Tie Mounting Base, Nylon Material, White, 0.99 in Length, 0.99 in Width, 0.198 in Thickness, +65 °F Operating Temperature, +120 °F Operating Temperature, 0.0041 lb
Features
Cable Tie Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 25.14mm (0.99 Inches), Width of 25.14mm (0.99 Inches), Height of 5.08mm (0.198 Inches), Mechanical Strength 50 Newtons (11 Pounds), Hole Size #6, Synthetic Rubber Mounting Method, 100 Pack
Short Description
Cable Tie Mounting Base, Nylon, White, 0.99 in;25 mm
extra long description
ABB MPNY-1000-9-C MNTG BASE .99X.99
Additional Information
Minimum Operating Temperature
+65 °F;+18 °C
Maximum Operating Temperature
+49 °C;+120 °F
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
MPNY-1000-9-C
GTIN
00728494110400
UPC
728494110400
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight
0.0041 lb
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Operating Temperature
-40 to +185 F
Mounting
Adhesive
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with MPNY10009C.
Jump To:

Frequently Purchased Together

These items are compatible and complement MPNY10009C, providing enhanced or expanded functionality.

Plastic Bushing, 3/4 In Trade Size, Gray, Insulated, Straight Connection Orienta...
  • Our Part #: 322
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 322
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($28.11) · 1,000 ($281.10) ·
322 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.11

Per 100

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add
Spring Nut, Steel, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 1/4 In...
  • Our Part #: N224ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N224ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($132.13) ·
N224ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.13

Per 100

QTY:
Each
Add
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Z...
  • Our Part #: 251
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 251
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($18.22) · 250 ($182.20) ·
251 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.88

Per 100

QTY:
Each
Add
Cable Tie, Nylon 6.6 Material, Black, 11.3 In Length, 3 In Bundle Diameter, 0.14...
  • Our Part #: BT3IC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BT3IC0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($29.53) · 1,000 ($295.30) ·
BT3IC0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.53

Per 100

QTY:
Each
Add
Hanger, Conduit, Steel, Bolt, Trade Size 1
  • Our Part #: 2110
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2110
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($107.43) ·
2110 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$107.43

Per 100

QTY:
Each
Add
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54105
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54105
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($123.34) ·
54105 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$246.69

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?