N219EG - 4-Hole Flat 90

Superstrut

  • $32.47 (Each)
  • $32.47 (Each)

  • $811.85 (Per 25)

  • $3,247.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N219EG
Manufacturer
Superstrut
Manufacturer's Part Number
N 219EG
Description
4-Hole Flat 90
Corner Plate, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 In Length, 3-1/2 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 4 Holes, 76.81 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013027141 / 00616013027141
Weight per unit
0.768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.47 (Each)
Carton
$811.85 (Per 25)
Resources
Images
 
 
N219EG - Large Image
 
N219EG - Large Image
 
N219EG - Large Image
 
N219EG - Large Image
 
N219EG - Small Image
Specifications Sheets
 
 
N219EG - Specification Sheet
Other Links
 
 
N219EG - Other
Attachments
 
 
N219EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Thickness
1/4 in
Height
3-1/2 in
Length
5-3/8 in
Descriptions
Description
4-HOLE FLAT 90
Product Type
Corner Plate
Long Description
Corner Plate, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 in Length, 3-1/2 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 4 Holes, 76.81 lb/100
Features
Plate, 90 Degree Corner, Height 3-1/2 Inches, Length 5-3/8 Inches, Hole Diameter 9/16 Inch on 1-7/8 Inch Centers, Electro-Galvanized Steel
Short Description
Corner Plate, Steel, Silver Galvanized/Electro-Galvanized
Special Features
Excellent Corrosion Resistance
extra long description
ABB N 219EG 90 DEGREE ANGLE FITTING
Additional Information
angle
90 °
Hole Size
9/16 in
Number of Holes
4
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
N 219EG
sub brand
Superstrut(R)
GTIN
00616013027141
UPC
616013027141
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight
76.81 lb/100
Weight per each
0.768
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat