NC66L - 6X6 N12 X-HNG Lid Clear

Carlon

  • $108.18 (Each)
  • $108.18 (Each)

  • $1,298.16 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NC66L
Manufacturer
Carlon
Manufacturer's Part Number
NC66L
Description
6X6 N12 X-HNG Lid Clear
Polycarbonate Clear External Hinge Enclosure Cover, 6 Inches X 6 Inches
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
034481086680 / 00034481086680
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.18 (Each)
Carton
$1,298.16 (Per 12)
Resources
Images
 
 
NC66L - Small Image
 
NC66L - Large Image
Attachments
 
 
NC66L - Specification Sheet
Other Links
 
 
NC66L - Other
 
NC66L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Descriptions
Product Type
6X6 N12 X-HNG Lid-Clear
Description
6X6 N12 X-HNG LID CLEAR
extra long description
ABB NC66L 6X6 N12 X-HNG LID-CLEAR
Long Description
Polycarbonate Clear External Hinge Enclosure Cover, 6 Inches X 6 Inches
Special Features
100% non-metallic construction, including hinges
Manufacturer Information
Manufacturers Part Number
NC66L
Brand
Carlon
GTIN
00034481086680
UPC
034481086680
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Circuit Safe NEMA Enclosures
Packaging
Weight per each
0.5
Carton
12
Uses, Certifications, and Standards
Application
Septic and pump controls
standard
UL E88685 / UL E88685
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat