P6012 - 4" RND BRS CVR PLT (1) 1/2" Plug

Steel City

  • $124.18 (Each)
  • $124.18 (Each)

  • $496.72 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P6012
Manufacturer
Steel City
Manufacturer's Part Number
P 60 1/2
Description
4" RND BRS CVR PLT (1) 1/2" Plug
Cover Plate For Flush Service Floor Boxes, 4 Inch Diameter, 1/2 Inch NPS Plug Size, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785991630022 / 5415022252927 / 00785991630022
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.18 (Each)
Carton
$496.72 (Per 4)
Resources
Images
 
 
P6012 - Small Image
 
P6012 - Large Image
Attachments
 
 
P6012 - Specification Sheet
Other Links
 
 
P6012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Descriptions
Description
4" RND BRS CVR PLT (1) 1/2" PLUG
Product Type
CVR PLT Dia 4IN PLG SZ 1/2IN Brass
extra long description
ABB P 60 1/2 CVR PLT DIA 4IN PLG SZ
Long Description
Cover Plate for Flush Service Floor Boxes, 4 Inch Diameter, 1/2 Inch NPS Plug Size, Brass
Special Features
Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
P 60 1/2
Brand
Steel City
GTIN
00785991630022
UPC
785991630022
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
0.51
Carton
4
Uses, Certifications, and Standards
Application
For use with 68 and 600 series floor boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat