P60342AL - STC P60-3/4-2-Al 4BR/Al Comb PLGS

Steel City

  • $141.06 (Each)
  • $141.06 (Each)

  • $564.24 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P60342AL
Manufacturer
Steel City
Manufacturer's Part Number
P 60 3/4 2 AL
Description
STC P60-3/4-2-Al 4BR/Al Comb PLGS
Cover Plate For Flush Service Floor Boxes, 4 Inch Diameter, 3/4 Inch and 2 Inch Plug Size, Aluminum
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991630282 / 00785991630282
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.06 (Each)
Standard Packaging
$564.24 (Per 4)
Resources
Images
 
 
P60342AL - Large Image
 
P60342AL - Small Image
Other Links
 
 
P60342AL - Other
Attachments
 
 
P60342AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Description
STC P60-3/4-2-AL 4BR/AL COMB PLGS
Product Type
CVR PLT Dia 4IN PLG SZ 3/4IN Al
extra long description
ABB P 60 3/4 2 AL CVR PLT DIA 4IN P
Special Features
Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
Long Description
Cover Plate for Flush Service Floor Boxes, 4 Inch Diameter, 3/4 Inch and 2 Inch Plug Size, Aluminum
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
P 60 3/4 2 AL
GTIN
00785991630282
UPC
785991630282
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Flush Service
Packaging
Weight per each
0.275
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 and 600 series floor boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat