P60CACP - Brass Duplex Round Floor Plate

Steel City

  • $172.29 (Each)
  • $172.29 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P60CACP
Manufacturer
Steel City
Manufacturer's Part Number
P 60 CACP
Description
Brass Duplex Round Floor Plate
One-Piece Carpet Plate For Flush Service Floor Boxes, 5-3/4 Inch Diameter, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785991619249 / 5415022480016 / 00785991619249
Weight per unit
1.263 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.29 (Each)
Resources
Images
 
 
P60CACP - Small Image
 
P60CACP - Large Image
 
P60CACP - Large Image
 
P60CACP - Large Image
360 Images
 
 
P60CACP - 360 Image
Attachments
 
 
P60CACP - Specification Sheet
Other Links
 
 
P60CACP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Descriptions
extra long description
ABB P 60 CACP CARPET COVER PLATE, B
Description
BRASS DUPLEX ROUND FLOOR PLATE
Product Type
Carpet Cover Plate, Brass, 1-Piece
Long Description
One-Piece Carpet Plate for Flush Service Floor Boxes, 5-3/4 Inch Diameter, Brass
Special Features
Integrated carpet plate and duplex floor plate in one unit
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
P 60 CACP
Brand
Steel City
GTIN
00785991619249
UPC
785991619249
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
1.263
Carton
1
Uses, Certifications, and Standards
Application
For use with 68 and 600 series floor boxes
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat