P60CACPAL - Alu Duplex Round Floor Plate

Steel City

  • $260.12 (Each)
  • $260.12 (Each)
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
P60CACPAL
Manufacturer
Steel City
Manufacturer's Part Number
P60CACP-AL
Description
Alu Duplex Round Floor Plate
Carpet Plate, Polycarbonate Material, 0.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785991921601 / 5415022253078 / 00785991921601
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$260.12 (Each)
Resources
360 Images
 
 
P60CACPAL - 360 Image
Images
 
 
P60CACPAL - Large Image
 
P60CACPAL - Large Image
 
P60CACPAL - Large Image
 
P60CACPAL - Large Image
 
P60CACPAL - Small Image
 
P60CACPAL - Large Image
Attachments
 
 
P60CACPAL - Specification Sheet
Specifications Sheets
 
 
P60CACPAL - Specification Sheet
Other Links
 
 
P60CACPAL - Other
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
Polycarbonate
Descriptions
Product Type
Carpet Plate
Long Description
Carpet Plate, Polycarbonate Material, 0.5 lb/EA
Features
One-Piece Carpet Plate for Flush Service Floor Boxes, 5-3/4 Inch Diameter, Aluminum.
Short Description
Carpet Plate, Polycarbonate
Description
ALU DUPLEX ROUND FLOOR PLATE
extra long description
ABB P60CACP-AL ALUMINUM BOX PLATE
Special Features
Integrated carpet plate and duplex floor plate in one unit
Additional Information
for use with
68 and 600 Series Floor Boxes
Standards Met
UL E2969
package quantity
4 PK;1 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
P60CACP-AL
GTIN
00785991921601
UPC
785991921601
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight
0.5 lb/EA
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
For use with 68 and 600 series floor boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P60CACPAL.
Jump To:

Similar Items

Similar items are close alternatives to P60CACPAL, though they may not be 100% alike.

6" Round Nickel Plated With 2 Flip Lids Cover Kit.
  • Our Part #: FLB6230NL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLB6230NL
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,638.10) ·
FLB6230NL - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$163.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat