P6434 - Floor Plate W/Plug

Steel City

  • $98.29 (Each)
  • $98.29 (Each)

  • $393.16 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P6434
Manufacturer
Steel City
Manufacturer's Part Number
P 64 3/4
Description
Floor Plate W/Plug
Cover Plate For Multi-Gang Floor Boxes For Power and Communications, Length 4-1/2 Inches, Width 3 Inches, 3/4 Inch NPS Plug, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991631067 / 00785991631067
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.29 (Each)
Standard Packaging
$393.16 (Per 4)
Resources
Images
 
 
P6434 - Small Image
 
P6434 - Large Image
Attachments
 
 
P6434 - Specification Sheet
Brochures
 
 
P6434 - Brochure
Other Links
 
 
P6434 - Other
 
P6434 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Descriptions
extra long description
ABB P 64 3/4 CVR PLT 3/4IN NPS PLG
Long Description
Cover Plate for Multi-Gang Floor Boxes for Power and Communications, Length 4-1/2 Inches, Width 3 Inches, 3/4 Inch NPS Plug, Brass
Special Features
Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
Product Type
CVR PLT 3/4IN NPS PLG Brass
Description
FLOOR PLATE W/PLUG
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
P 64 3/4
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991631067
UPC
785991631067
Taxonomies, Classifications, and Categories
Type
Flush Service
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.48
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 61W, 62W, 640P, 640, 840 and 740 series floor boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat