P64CPAL - SG Carpet Trim Alum

Steel City

  • $269.76 (Each)
  • $269.76 (Each)

  • $1,079.04 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P64CPAL
Manufacturer
Steel City
Manufacturer's Part Number
P 64 CP AL
Description
SG Carpet Trim Alum
Single Gang Carpet Plate For Floor Boxes For Power and Communications, Length 4-5/8 Inches, Width 6-1/8 Inches, Aluminum
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991631418 / 00785991631418
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.76 (Each)
Standard Packaging
$1,079.04 (Per 4)
Resources
Images
 
 
P64CPAL - Small Image
 
P64CPAL - Large Image
 
P64CPAL - Large Image
 
P64CPAL - Large Image
360 Images
 
 
P64CPAL - 360 Image
Attachments
 
 
P64CPAL - Specification Sheet
Brochures
 
 
P64CPAL - Brochure
Other Links
 
 
P64CPAL - Other
 
P64CPAL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
extra long description
ABB P 64 CP AL PLATE COVER ALUMINUM
Product Type
Plate Cover Aluminum 60W Series
Description
SG CARPET TRIM ALUM
Long Description
Single Gang Carpet Plate for Floor Boxes for Power and Communications, Length 4-5/8 Inches, Width 6-1/8 Inches, Aluminum
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
P 64 CP AL
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991631418
UPC
785991631418
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Flush Service
Packaging
Weight per each
0.35
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 640 and 840 series floor boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat