P64DS - Brass Mop Tite DPLX CVR PLT

Steel City

  • $209.84 (Each)
  • $209.84 (Each)

  • $839.36 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P64DS
Manufacturer
Steel City
Manufacturer's Part Number
P 64 DS
Description
Brass Mop Tite DPLX CVR PLT
Cover Plate For Multi-Gang Floor Boxes For Power and Communications, Length 4-1/2 Inches, Width 3 Inches, Duplex Lift Lids, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991631333 / 00785991631333
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.84 (Each)
Standard Packaging
$839.36 (Per 4)
Resources
Images
 
 
P64DS - Small Image
 
P64DS - Large Image
 
P64DS - Large Image
 
P64DS - Large Image
360 Images
 
 
P64DS - 360 Image
Attachments
 
 
P64DS - Specification Sheet
Brochures
 
 
P64DS - Brochure
Other Links
 
 
P64DS - Other
 
P64DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Descriptions
Description
BRASS MOP TITE DPLX CVR PLT
Long Description
Cover Plate for Multi-Gang Floor Boxes for Power and Communications, Length 4-1/2 Inches, Width 3 Inches, Duplex Lift Lids, Brass
Special Features
Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
Product Type
Multi-Gang DPLX CVR PLT 4.5X3IN BRS
extra long description
ABB P 64 DS MULTI-GANG DPLX CVR PLT
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
P 64 DS
Brand
Steel City
GTIN
00785991631333
UPC
785991631333
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
0.7
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 61W, 62W, 640P, 640, 840 and 740 series floor boxes
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat