P64PCPBLK - 1G Black Carpet Plate

Steel City

  • $39.53 (Each)
  • $39.53 (Each)

  • $158.12 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P64PCPBLK
Manufacturer
Steel City
Manufacturer's Part Number
P64P-CP-BLK
Description
1G Black Carpet Plate
Single Gang Carpet Plate For Floor Boxes For Power and Communications, Length 4-5/8 Inches, Width 6-1/8 Inches, Black, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991067583 / 00785991067583
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.53 (Each)
Carton
$158.12 (Per 4)
Resources
Images
 
 
P64PCPBLK - Large Image
 
P64PCPBLK - Small Image
360 Images
 
 
P64PCPBLK - 360 Image
Other Links
 
 
P64PCPBLK - Other
 
P64PCPBLK - Other
Attachments
 
 
P64PCPBLK - Specification Sheet
Brochures
 
 
P64PCPBLK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Black
Descriptions
extra long description
ABB P64P-CP-BLK 1-G CARPET PLT LEN4
Product Type
1-G Carpet PLT LEN4-5/8 W6-1/8 BLK
Description
1G BLACK CARPET PLATE
Long Description
Single Gang Carpet Plate for Floor Boxes for Power and Communications, Length 4-5/8 Inches, Width 6-1/8 Inches, Black, Polycarbonate
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
P64P-CP-BLK
GTIN
00785991067583
UPC
785991067583
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Flush Service
Packaging
Weight per each
0.25
Carton
4
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat