P68DRCBGE - Beige Plastic Duplex Recp

Steel City

  • $66.51 (Each)
  • $66.51 (Each)

  • $266.04 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P68DRCBGE
Manufacturer
Steel City
Manufacturer's Part Number
P 68 DRC BGE
Description
Beige Plastic Duplex Recp
Carpet Plate and Cover, Non-Metallic Material, Beige, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991619140 / 00785991619140
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.51 (Each)
Standard Packaging
$266.04 (Per 4)
Resources
Images
 
 
P68DRCBGE - Small Image
 
P68DRCBGE - Large Image
 
P68DRCBGE - Large Image
Other Links
 
 
P68DRCBGE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Beige
Dimensions and Weight
Length
11.4 in
Descriptions
Description
BEIGE PLASTIC DUPLEX RECP
Product Type
Carpet Plate and Cover
Long Description
Carpet Plate and Cover, Non-Metallic Material, Beige, 0.35 lb/EA
Features
Carpet Plate and Cover for Flush Service Floor Box, 6 Inch Diameter, Beige, PolyCarbonate, for Duplex Receptacle.
Short Description
Carpet Plate and Cover, Non-Metallic, Beige
extra long description
ABB P 68 DRC BGE 68 DRC BGE NON-MET
Additional Information
for use with
68 P Floor Box
Standards Met
UL E11461
package quantity
4 PK;1 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
P 68 DRC BGE
GTIN
00785991619140
UPC
785991619140
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 P floor box
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat